KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyewash w/Diverter, Faucet Mount, 6-3/4 W

GUARDIAN EQUIPMENT| Zoro #: G0858523| Mfr #: G1201

$97.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6-3/4"
Fitting Size: 55/64"-27 Female
Assembled/Unassembled: Assembled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0858523 Mfr #: G1201
Width: 6-3/4"Fitting Size: 55/64"-27 Female
Assembled/Unassembled: AssembledIncludes: Vinyl Pop Off Dust Covers, Hi-Visibility Identification Sign And Inspection Tag, Removable Aerator, Adapters 15/16-27, 13/16-27 and 3/8" IPS
Color: ChromeADA Compliance: No
Head Dia.: 1"Valve Material: brass
Eye Wash and Shower Mounting: FaucetEye Wash Activates By: Pull Handle
Number of Heads: 2Height: 6-3/16"
Fitting Material: Chrome Plated BrassANSI Compliant: Yes
Item: Eyewash w/DiverterDepth: 2"
Eyewash Bowl Material: No BowlEye Wash Handle Material: Aluminum
Spray Head Material: Chrome Plated BrassEyewash Covering: No
Standards: ANSI Z358.1-2014Country of Origin (subject to change): United States

Description

Eyewash w/Diverter, Eye Wash and Shower Mounting Faucet, Eyewash Bowl Material No Bowl, Spray Head Material Chrome Plated Brass, Eye Wash Activates By Pull Handle, Eyewash Covering No, Assembled, ADA Compliance No, ANSI Compliant Yes, Number of Heads 2, Chrome

Reviews