KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Foot Control Treadle Kit, Gray

GUARDIAN EQUIPMENT| Zoro #: G0671675| Mfr #: AP050-010

$107.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5"
Item: Foot Control Treadle Kit
Includes: Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0671675 Mfr #: AP050-010
Width: 5"Item: Foot Control Treadle Kit
Includes: Mounting hardwareFor Use With: Guardian Equipment G1902P, G1902, G1902BC, G1950P, G1950, G1950BC, G1825P, G1825, G1825BC, G1760P, G1760, G1760BC and GBF1909 Emergency Showers
Color: GrayHeight: 1-1/2"
Length: 14"Material: Stainless Steel
Sub-Category: Controls and CoversCountry of Origin (subject to change): United States

Description

Foot Control Treadle Kit, Material Stainless Steel, Gray, Length 14 In., Width 5 In., Height 1-1/2 In., For Use With Guardian Equipment G1902P, G1902, G1902BC, G1950P, G1950, G1950BC, G1825P, G1825, G1825BC, G1760P, G1760, G1760BC and GBF1909 Emergency Showers, Includes Mounting Hardware

Reviews