Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Heated Eyewash Station, 15 gal., 3.6 gpm
  • Zoro #: G0185921
  • Mfr #: G1562HTR
$1,794.00
  • Item: Eyewash Station
  • Head Dia.: 1-1/2"
  • Covers: Flip Top
See full product details
This item ships free.

Guardian Equipment #G1562HTR Specifications

  • Zoro #: G0185921
  • Mfr #: G1562HTR
Item: Eyewash Station Head Dia.: 1-1/2"
Covers: Flip Top Includes: (1) Bottle of Water Preservative
Diameter: 18" Eyewash Tank Capacity: 15.0 gal.
Capacity: 15 gal. Weight Full: 125 lb.
Tank Material: Stainless Steel Flow Rate: 3.6 gpm
Eye Wash Tank Capacity: 15.0 gal. Height: 40-1/2"
Standards: ANSI Z358.1 2014 Weight Empty: 42 lb.
Voltage: 120 Current: 3.33A
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heated Eye Wash Station, 15.0 gal. Eye Wash Tank Capacity, Tank Material Stainless Steel, Height 40-1/2 In., Diameter 18 In., Head Dia. 1-1/2 In., Flow Rate 3.6 gpm, Covers Flip Top, Weight Empty 42 lb., Weight Full 125 lb., Standards ANSI Z358.1 2014, Includes (1) Bottle of Water Preservative

Reviews of Guardian Equipment #G1562HTR