Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Portable Eye Wash Unit. 16.0 gal.

  • Zoro #: G1214446
  • Mfr #: G1540
Guardian Equipment Portable Eye Wash Unit. 16.0 gal. G1540
Guardian Equipment Portable Eye Wash Unit. 16.0 gal. G1540
Guardian Equipment Portable Eye Wash Unit. 16.0 gal. G1540
Guardian Equipment Portable Eye Wash Unit. 16.0 gal. G1540
$221.25
  • Standards: ANSI Z358.1-2014, ETL Listed
  • Mounting: Wall or Counter
  • Depth: 18 1/4 in
See full product details
This item ships free.

Guardian Equipment #G1540 Specifications

  • Zoro #: G1214446
  • Mfr #: G1540
Standards: ANSI Z358.1-2014, ETL Listed Mounting: Wall or Counter
Depth: 18 1/4 in Weight Empty: 19 lb
Eye Wash Activates By: Gravity Feed Eyewash Tank Capacity: 16.0 gal.
Width: 21 1/4 in Height: 20 1/4 in
Item: Eye Wash Station Color: Green
In Solution Shelf Life: 180 day Includes: Bottle of Bacteriostatic Additive, Drain Tube, Inspection Tag, Wall Bracket
Eye Wash Tank Capacity: 16.0 gal. Weight Full: 145 lb
Tank Capacity: 16.0 gal Activates By: Gravity Feed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

If you work around hazardous materials and accidentally are splashed by them, a dousing from an emergency eyewash station can provide vital first aid help. Guardian Equipment Eye Wash Station include characteristics like: Color: Green, Includes: Bottle of Bacteriostatic Additive, Drain Tube, Wall Bracket, and Inspection Tag.

Reviews of Guardian Equipment #G1540