KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Guardian Spray/Dust Cover, 1 1/2" Diameter, GS, PK2

GUARDIAN EQUIPMENT| Zoro #: G0691677| Mfr #: AP470-002ORG-R

$7.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: 1 1/2" Diameter, GS
For Use With: Mfr. No. G1902P, G1902, G1991, G1512, G1522, G1814P, G1814, G1891, G1825P, G1825, GBF1724, GBF1909, GBF1994, G1805, G1805LH, G1806, G1806LH, G1849, G5022, G5026, and G5046
Item: Spray Cover w/ Dust Cover
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0691677 Mfr #: AP470-002ORG-R
Type: 1 1/2" Diameter, GSFor Use With: Mfr. No. G1902P, G1902, G1991, G1512, G1522, G1814P, G1814, G1891, G1825P, G1825, GBF1724, GBF1909, GBF1994, G1805, G1805LH, G1806, G1806LH, G1849, G5022, G5026, and G5046
Item: Spray Cover w/ Dust CoverCountry of Origin (subject to change): United States

Description

Spray Cover w/ Dust Cover, 1 1/2 In Diameter, GS, For Use With 2LVA4, 2LVA6, 2LVC1, 2LVD6, 2LVD8, 2LVH5, 2LVH6, 2LVH8, 2LVH9, 2LVJ1, 2LVL7, 2LVL8, 2LVL9, 2LVJ9, 2LVK1, 2LVK2, 2LVK3, 2LVK4, 2LVK5, 2LVK6, and 2LVK7, Package Quantity 2

Reviews