Guardian Floor Protection
Cable Protector, 1 Channel, 1000 lb/Axle
- Zoro #: G301049477
- Mfr #: DH-CR3-V2
Hover or click to zoom Tap to zoom
Key Features
- Item: Cable Protector
- Material: Polyethylene
- For Use With: Cable
- Load Capacity: 1,000 lb/Axle
- Number of Channels: 1
- Color: Yellow
- Max. Cable Dia.: 1/2 in
- Style: Drop Over
$37.43
Subtotal: $37.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- MFR #DH-CR3-V2
- Zoro #G301049477
- Country of OriginChina
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1/2 in |
Length | 39 1/2 in |
Channel Height | 1/2 in |
Width | 5 1/4 in |
Channel Width | 1/2 in |
Height | 3/4 in |
Details
Item | Cable Protector |
Material | Polyethylene |
For Use With | Cable |
Load Capacity | 1,000 lb/Axle |
Number of Channels | 1 |
Color | Yellow |
Style | Drop Over |
Connection Style | L-Shaped |
Texture | Three-Bar |
Weight | 5 lb |
Description
Cable Protector, Number of Channels 1, Connection Style L-Shaped, Channel Height 1/2 in, Channel Width 1/2 in, Load Capacity 1,000 lb/Axle, Material Polyethylene, Style Drop Over, Color Yellow, For Use With Cable, Max. Cable Dia. 1/2 in, Height 3/4 in, Length 39 1/2 in, Width 5 1/4 in, Texture Three-Bar, Weight 5 lb
Reviews of Guardian Floor Protection #DH-CR3-V2
Explore more
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 500 lb, 3 ft L CP-1F-36
- GUARDIAN FLOOR PROTECTION Cable Protector, 3 Channel, 24000 lb/Axle DH-CP-4
- GUARDIAN FLOOR PROTECTION Cable Protector, 3 Channel, 4000 lb/Axle DH-CR-6
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 16000 lb/Axle CP-1P-16
- GUARDIAN FLOOR PROTECTION Cable Protector, 2 Channel, 16000 lb/Axle CP-2P-16
- GUARDIAN FLOOR PROTECTION Cable Protector, 2 Channel, 10000 lb/Axle DH-CP-7
- JUSTRITE Powerback® Rubber Duct - 5 FT. Heavy Duty Single 1-1/2" CH RFD9-5
- BESTLINK NETWARE CAT6 Stranded Wire Bulk Cable Shielded 26AWG CMH- 1000Ft- Black 101003BK
- ELECTRIDUCT SafCord Cord Cover 6" x 3ft- Black CC-SC-6-3-BK
- POWER FIRST Cable Protector, 1 Channel, Black, 5 ft. L 4CEJ6
- PYLE Cable Protector Cover RampCord/Wire Safety ConcealmentTrack, PCBLCO101 PCBLCO101
- Guardian Floor Protection Cable Protectors