TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Safe T Ladder Extension, 40 In. H, PK2

GUARDIAN| Zoro #: G1123071| Mfr #: 10800

$156.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 375 lb.Item: Safe T Ladder ExtensionFinish: Powder Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1123071 Mfr #: 10800
Load Capacity: 375 lb.Item: Safe T Ladder Extension
Finish: Powder CoatedMaterial: Aluminum
For Use With: Extension LaddersIncludes: (2) Offsetting Handrails
Standards: OSHA 1926.1053 (B)Country of Origin (subject to change): China

Description

Safe T Ladder Extension, Material Aluminum, Load Capacity 375 lb., For Use With Extension Ladders, Finish Powder Coated, Standards OSHA 1926.1053 (B), Includes (2) Offsetting Handrails

Reviews