Extension Drill, Parabolic, #16, HSS

GUHRING| Zoro #: G2333152| Mfr #: 9005020045000

$20.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2333152 Mfr #: 9005020045000
Cutting Direction: Right HandDrill Bit Material: High Speed Steel
Drill Bit Dimension Type: WireCoolant Through: No
Overall Length: 7-9/32"Point Type: Notched Point Parabolic
List Number: 502Drill Bit Finish: Steam Nitride
Metric Size: 4.50Size: #16
Item: Extra Long Drill BitDrill Bit Size: #16
Drill Bit Point Angle: 130 DegreesDecimal Equivalent: 0.1770
Flute Length: 5"Shank Dia.: 0.1772"
Country of Origin (subject to change): Germany

Product Description

Extra Long Drill Bit, Wire, Drill Bit Size #16, Decimal Equivalent 0.1770, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Steam Nitride, Coolant Through No, Grade High Performance, Overall Length 7-9/32 In., Cutting Direction Right Hand, Shank Dia. 0.1772 In., Flute Length 5 In., Point Type Notched Point Parabolic, List Number 502, For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews