HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Extension Drill, Parabolic, 9.4mm, HSS

GUHRING| Zoro #: G1773712| Mfr #: 9005020094000

$88.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Metric Size: 9.40
Overall Length: 250mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1773712 Mfr #: 9005020094000
Cutting Direction: Right HandMetric Size: 9.40
Overall Length: 250mmShank Dia.: 9.40mm
List Number: 502Finish: Steam Nitride
Grade: High PerformanceDecimal Equivalent: 0.3701
Item: Extra Long Drill BitPoint Type: Notched Point Parabolic
Size: 9.40mmApplication: For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon Steel
Dimension Type: MetricFlute Length: 175mm
Point Angle: 130 DegreesCoolant Through: No
Material: High Speed SteelCountry of Origin (subject to change): Germany

Description

Extra Long Drill Bit, Metric, Size 9.40mm, Decimal Equivalent 0.3701, Point Angle 130 Degrees , Material High Speed Steel, Finish Steam Nitride, Coolant Through No, Grade High Performance, Overall Length 250mm, Cutting Direction Right Hand, Shank Dia. 9.40mm, Flute Length 175mm, Point Type Notched Point Parabolic, List Number 502, For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews