BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Extension Drill, Parabolic, 9.5mm, HSS

GUHRING| Zoro #: G2450287| Mfr #: 9005020095000

$61.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Size: 9.50mmDimension Type: MetricCoolant Through: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450287 Mfr #: 9005020095000
Size: 9.50mmDimension Type: Metric
Coolant Through: NoGrade: High Performance
Finish: Steam NitrideItem: Extra Long Drill Bit
Flute Length: 175.00mmMetric Size: 9.50
Decimal Equivalent: 0.3740Overall Length: 250.00mm
Cutting Direction: Right HandList Number: 502
Shank Dia.: 9.50mmMaterial: High Speed Steel
Point Type: Notched Point ParabolicApplication: For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon Steel
Point Angle: 130 DegreesCountry of Origin (subject to change): Germany

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 9.50mm, Decimal Equivalent 0.3740, Drill Bit Material High Speed Steel, Drill Bit Finish Steam Nitride, Drill Bit Point Angle 130 Degrees , Flute Length 175.00mm, Coolant Through No, Number of Pieces 1, Shank Dia. 9.50mm, Overall Length 250.00mm, Cutting Direction Right Hand, Grade High Performance, Point Type Notched Point Parabolic, Application For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews