SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 10.00mm, Cobalt Steel

GUHRING| Zoro #: G0474677| Mfr #: 9006220100000

$30.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt SteelDrill Bit Finish: Steam NitrideList Number: 622
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0474677 Mfr #: 9006220100000
Drill Bit Material: Cobalt SteelDrill Bit Finish: Steam Nitride
List Number: 622Grade: High Performance
Item: Jobber Drill BitPoint Type: Notch Point
Cutting Direction: Right HandDrill Bit Point Angle: 130 Degrees
Flute Type: ParabolicApplication: For Alloyed And Unalloyed, Cast Iron, Cast Steel, General Steel, Hardened Steel And Stainless Steel
Drill Bit Grouping: Drill BitFlute Length: 87mm
Drill Bit Size: 10.00mmDecimal Equivalent: 0.3937
Overall Length: 133.00mmDrill Bit Dimension Type: Metric
Coolant Through: NoShank Dia.: 10mm
Country of Origin (subject to change): Germany

Description

Jobber Drill Bit, Metric, Drill Bit Size 10.00mm, Decimal Equivalent 0.3937, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 133.00mm, Cutting Direction Right Hand, Shank Dia. 10mm, Flute Length 87mm, Point Type Notch Point, List Number 622, For Alloyed And Unalloyed, Cast Iron, Cast Steel, General Steel, Hardened Steel And Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews