Jobber Bit, 10.00mm, High Speed Steel

GUHRING| Zoro #: G2006602| Mfr #: 9006520100000

$28.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2006602 Mfr #: 9006520100000
Drill Bit Grouping: Drill BitList Number: 652
Drill Bit Finish: TiNFlute Type: Parabolic
Drill Bit Point Angle: 130 DegreesCoolant Through: No
Cutting Direction: Right HandPoint Type: Notch Point
Item: Jobber Drill BitDrill Bit Material: High Speed Steel
Decimal Equivalent: 0.3937Drill Bit Dimension Type: Metric
Flute Length: 87mmDrill Bit Size: 10.00mm
Shank Dia.: 10mmOverall Length: 133.00mm
Country of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 10.00mm, Decimal Equivalent 0.3937, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 133.00mm, Cutting Direction Right Hand, Shank Dia. 10mm, Flute Length 87mm, Point Type Notch Point, List Number 652, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.