BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 10.20mm, Cobalt Steel

GUHRING| Zoro #: G2431073| Mfr #: 9006220102000

$32.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 87mmList Number: 622Drill Bit Material: Cobalt Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2431073 Mfr #: 9006220102000
Flute Length: 87mmList Number: 622
Drill Bit Material: Cobalt SteelOverall Length: 133.00mm
Drill Bit Size: 10.20mmPoint Type: Notch Point
Decimal Equivalent: 0.4016Cutting Direction: Right Hand
Drill Bit Point Angle: 130 DegreesDrill Bit Finish: Steam Nitride
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Grade: High PerformanceCoolant Through: No
Shank Dia.: 10.2mmFlute Type: Parabolic
Application: For Alloyed And Unalloyed, Cast Iron, Cast Steel, General Steel, Hardened Steel And Stainless SteelDrill Bit Dimension Type: Metric
Country of Origin (subject to change): Germany

Description

Jobber Drill Bit, Metric, Drill Bit Size 10.20mm, Decimal Equivalent 0.4016, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 133.00mm, Grade High Performance, Shank Dia. 10.2mm, Flute Length 87mm, Point Type Notch Point, List Number 622, For Alloyed And Unalloyed, Cast Iron, Cast Steel, General Steel, Hardened Steel And Stainless Steel, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews