Jobber Bit, 10.50mm, High Speed Steel

GUHRING| Zoro #: G1423773| Mfr #: 9006520105000

$43.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1423773 Mfr #: 9006520105000
Drill Bit Material: High Speed SteelFlute Type: Parabolic
Coolant Through: NoDrill Bit Grouping: Drill Bit
Point Type: Notch PointList Number: 652
Drill Bit Finish: TiNCutting Direction: Right Hand
Item: Jobber Drill BitDrill Bit Point Angle: 130 Degrees
Drill Bit Dimension Type: MetricFlute Length: 87mm
Drill Bit Size: 10.50mmShank Dia.: 10.5mm
Overall Length: 133.00mmDecimal Equivalent: 0.4134
Country of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 10.50mm, Decimal Equivalent 0.4134, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 133.00mm, Cutting Direction Right Hand, Shank Dia. 10.5mm, Flute Length 87mm, Point Type Notch Point, List Number 652, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews