KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 11.10mm, Cobalt Steel

GUHRING| Zoro #: G0906062| Mfr #: 9006220111000

$60.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 142.00mm
Point Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0906062 Mfr #: 9006220111000
Cutting Direction: Right HandOverall Length: 142.00mm
Point Type: Notch PointShank Dia.: 11.1mm
List Number: 622Drill Bit Material: Cobalt Steel
Flute Type: ParabolicGrade: High Performance
Drill Bit Size: 11.10mmDrill Bit Finish: Steam Nitride
Item: Jobber Drill BitDecimal Equivalent: 0.4370
Application: For Alloyed And Unalloyed, Cast Iron, Cast Steel, General Steel, Hardened Steel And Stainless SteelDrill Bit Point Angle: 130 Degrees
Flute Length: 94mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): Germany

Description

Jobber Drill Bit, Metric, Drill Bit Size 11.10mm, Decimal Equivalent 0.4370, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 142.00mm, Cutting Direction Right Hand, Shank Dia. 11.1mm, Flute Length 94mm, Point Type Notch Point, List Number 622, For Alloyed And Unalloyed, Cast Iron, Cast Steel, General Steel, Hardened Steel And Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews