Jobber Bit, 11.30mm, High Speed Steel

GUHRING| Zoro #: G1190576| Mfr #: 9005490113000

$40.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1190576 Mfr #: 9005490113000
List Number: 549Drill Bit Point Angle: 130 Degrees
Flute Type: ParabolicItem: Jobber Drill Bit
Drill Bit Material: High Speed SteelCoolant Through: No
Drill Bit Grouping: Drill BitDrill Bit Finish: Steam Nitride
Point Type: Notch PointCutting Direction: Right Hand
Shank Dia.: 11.3mmOverall Length: 142.00mm
Decimal Equivalent: 0.4449Drill Bit Dimension Type: Metric
Flute Length: 94mmDrill Bit Size: 11.30mm
Country of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 11.30mm, Decimal Equivalent 0.4449, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 142.00mm, Cutting Direction Right Hand, Shank Dia. 11.3mm, Flute Length 94mm, Point Type Notch Point, List Number 549, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews