Jobber Bit, #12, High Speed Steel

GUHRING| Zoro #: G1755564| Mfr #: 9005490048000

$6.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 3-3/8"
Point Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1755564 Mfr #: 9005490048000
Cutting Direction: Right HandOverall Length: 3-3/8"
Point Type: Notch PointShank Dia.: 4.8mm
List Number: 549Drill Bit Material: High Speed Steel
Flute Type: ParabolicGrade: High Performance
Drill Bit Size: #12Drill Bit Finish: Steam Nitride
Item: Jobber Drill BitDecimal Equivalent: 0.1890
Application: For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed SteelDrill Bit Point Angle: 130 Degrees
Flute Length: 2-3/64"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): Germany

Description

Jobber Drill Bit, Wire, Drill Bit Size #12, Decimal Equivalent 0.1890, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 3-3/8 In., Cutting Direction Right Hand, Shank Dia. 4.8mm, Flute Length 2-3/64 In., Point Type Notch Point, List Number 549, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews