Jobber Bit, 1/2 In., Cobalt Steel

GUHRING |Zoro #: G1307722|Mfr #: 9006220127000

$86.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1307722 Mfr #: 9006220127000
Drill Bit Material: Cobalt SteelCoolant Through: No
Point Type: Notch PointList Number: 622
Drill Bit Finish: Steam NitrideCutting Direction: Right Hand
Item: Jobber Drill BitDrill Bit Point Angle: 130 Degrees
List Number: 622Decimal Equivalent: 0.5000
Flute Length: 4"Drill Bit Size: 1/2"
Shank Dia.: 1/2"Overall Length: 6"
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Steam Nitride, Coolant Through No, Grade High Performance, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 1/2 In., Flute Length 4 In., Point Type Notch Point, List Number 622, For Alloyed And Unalloyed, Cast Iron, Cast Steel, General Steel, Hardened Steel And Stainless Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews