PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Bit, 13/64In, High Speed Steel

GUHRING| Zoro #: G0624242| Mfr #: 9005490051600

$8.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: High PerformanceDrill Bit Grouping: Drill BitCutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0624242 Mfr #: 9005490051600
Grade: High PerformanceDrill Bit Grouping: Drill Bit
Cutting Direction: Right HandDrill Bit Dimension Type: Fractional Inch
Drill Bit Finish: Steam NitrideFlute Type: Parabolic
Application: For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed SteelDrill Bit Point Angle: 130 Degrees
Decimal Equivalent: 0.2031List Number: 549
Overall Length: 3-3/8"Item: Jobber Drill Bit
Coolant Through: NoDrill Bit Material: High Speed Steel
Drill Bit Size: 13/64"Point Type: Notch Point
Shank Dia.: 13/64"Flute Length: 2-3/64"
Country of Origin (subject to change): Germany

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/64 In., Decimal Equivalent 0.2031, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 3-3/8 In., Cutting Direction Right Hand, Shank Dia. 13/64 In., Flute Length 2-3/64 In., Point Type Notch Point, List Number 549, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews