PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Bit, 15/32In, High Speed Steel

GUHRING| Zoro #: G0796966| Mfr #: 9006520119100

$57.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 6"Drill Bit Finish: TiNDrill Bit Point Angle: 130 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0796966 Mfr #: 9006520119100
Overall Length: 6"Drill Bit Finish: TiN
Drill Bit Point Angle: 130 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 4"
Flute Type: ParabolicDecimal Equivalent: 0.4689
Application: For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed SteelShank Dia.: 15/32"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Notch PointDrill Bit Size: 15/32"
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 652Grade: High Performance
Country of Origin (subject to change): Germany

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 15/32 In., Decimal Equivalent 0.4689, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 6 In., Grade High Performance, Shank Dia. 15/32 In., Flute Length 4 In., Point Type Notch Point, List Number 652, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews