Jobber Bit, 15/64 In., Cobalt Steel

GUHRING| Zoro #: G0457554| Mfr #: 9006220059500

$13.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0457554 Mfr #: 9006220059500
Drill Bit Material: Cobalt SteelFlute Type: Parabolic
Coolant Through: NoShank Dia.: 15/64"
Drill Bit Grouping: Drill BitPoint Type: Notch Point
List Number: 622Drill Bit Finish: Steam Nitride
Drill Bit Dimension Type: Fractional InchCutting Direction: Right Hand
Item: Jobber Drill BitDrill Bit Size: 15/64"
Drill Bit Point Angle: 130 DegreesDecimal Equivalent: 0.2343
Flute Length: 2-1/4"Overall Length: 3-5/8"
Country of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 15/64 In., Decimal Equivalent 0.2343, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Grade High Performance, Overall Length 3-5/8 In., Shank Dia. 15/64 In., Flute Length 2-1/4 In., Point Type Notch Point, List Number 622, For Alloyed And Unalloyed, Cast Iron, Cast Steel, General Steel, Hardened Steel And Stainless Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews