Jobber Bit, #16, Cobalt Steel

GUHRING| Zoro #: G1970857| Mfr #: 9006220045000

$10.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/8"Drill Bit Finish: Steam NitrideDrill Bit Point Angle: 130 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1970857 Mfr #: 9006220045000
Overall Length: 3-1/8"Drill Bit Finish: Steam Nitride
Drill Bit Point Angle: 130 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: WireFlute Length: 1-55/64"
Flute Type: ParabolicDecimal Equivalent: 0.1770
Application: For Alloyed And Unalloyed, Cast Iron, Cast Steel, General Steel, Hardened Steel And Stainless SteelShank Dia.: 4.5mm
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Notch PointDrill Bit Size: #16
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
List Number: 622Grade: High Performance
Country of Origin (subject to change): Germany

Description

Jobber Drill Bit, Wire, Drill Bit Size #16, Decimal Equivalent 0.1770, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-1/8 In., Grade High Performance, Shank Dia. 4.5mm, Flute Length 1-55/64 In., Point Type Notch Point, List Number 622, For Alloyed And Unalloyed, Cast Iron, Cast Steel, General Steel, Hardened Steel And Stainless Steel, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews