Jobber Bit, #17, High Speed Steel

GUHRING| Zoro #: G1038353| Mfr #: 9006520043900

$13.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1038353 Mfr #: 9006520043900
Drill Bit Material: High Speed SteelFlute Type: Parabolic
Coolant Through: NoDrill Bit Grouping: Drill Bit
Point Type: Notch PointList Number: 652
Drill Bit Finish: TiNCutting Direction: Right Hand
Item: Jobber Drill BitDrill Bit Point Angle: 130 Degrees
Drill Bit Dimension Type: WireFlute Length: 1-55/64"
Drill Bit Size: #17Shank Dia.: 4.39mm
Overall Length: 3-1/8"Decimal Equivalent: 0.1728
Country of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Wire, Drill Bit Size #17, Decimal Equivalent 0.1728, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Grade High Performance, Overall Length 3-1/8 In., Shank Dia. 4.39mm, Flute Length 1-55/64 In., Point Type Notch Point, List Number 652, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews