Jobber Bit, #19, Cobalt Steel

GUHRING| Zoro #: G1526411| Mfr #: 9006580042200

$18.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1526411 Mfr #: 9006580042200
Drill Bit Material: Cobalt SteelFlute Type: Parabolic
Coolant Through: NoDrill Bit Grouping: Drill Bit
Point Type: Notch PointCutting Direction: Right Hand
Item: Jobber Drill BitDrill Bit Point Angle: 130 Degrees
List Number: 658Decimal Equivalent: 0.1661
Drill Bit Finish: TiNDrill Bit Dimension Type: Wire
Flute Length: 1-11/16"Drill Bit Size: #19
Shank Dia.: 4.22mmOverall Length: 3"
Country of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Wire, Drill Bit Size #19, Decimal Equivalent 0.1661, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 3 In., Cutting Direction Right Hand, Shank Dia. 4.22mm, Flute Length 1-11/16 In., Point Type Notch Point, List Number 658, For Alloy And Tool Steel, Hardened Steel, Nickel Alloys, Stainless Steel And Titanium

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews