Jobber Bit, #21, High Speed Steel

GUHRING |Zoro #: G0279465|Mfr #: 9005490040400

$6.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0279465 Mfr #: 9005490040400
Drill Bit Material: High Speed SteelCoolant Through: No
Point Type: Notch PointList Number: 549
Drill Bit Finish: Steam NitrideCutting Direction: Right Hand
Item: Jobber Drill BitDrill Bit Point Angle: 130 Degrees
Shank Dia.: 4.04mmOverall Length: 3"
Decimal Equivalent: 0.1591Drill Bit Dimension Type: Wire
Flute Length: 1-11/16"Drill Bit Size: #21
Country of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Wire, Drill Bit Size #21, Decimal Equivalent 0.1591, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Steam Nitride, Coolant Through No, Grade High Performance, Overall Length 3 In., Cutting Direction Right Hand, Shank Dia. 4.04mm, Flute Length 1-11/16 In., Point Type Notch Point, List Number 549, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews