Jobber Bit, #21, High Speed Steel

GUHRING| Zoro #: G2420047| Mfr #: 9006520040400

$11.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 1-11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2420047 Mfr #: 9006520040400
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 1-11/16"Grade: High Performance
Overall Length: 3"Flute Type: Parabolic
List Number: 652Application: For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: #21Point Type: Notch Point
Shank Dia.: 4.04mmDecimal Equivalent: 0.1591
Drill Bit Finish: TiNDrill Bit Point Angle: 130 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Wire
Country of Origin (subject to change): Germany

Description

Jobber Drill Bit, Wire, Drill Bit Size #21, Decimal Equivalent 0.1591, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 3 In., Cutting Direction Right Hand, Shank Dia. 4.04mm, Flute Length 1-11/16 In., Point Type Notch Point, List Number 652, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews