Jobber Bit, 23/64In, High Speed Steel

GUHRING| Zoro #: G1512646| Mfr #: 9006520091300

$32.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1512646 Mfr #: 9006520091300
List Number: 652Drill Bit Finish: TiN
Drill Bit Grouping: Drill BitDrill Bit Point Angle: 130 Degrees
Point Type: Notch PointItem: Jobber Drill Bit
Drill Bit Size: 23/64"Shank Dia.: 23/64"
Flute Length: 3-7/32"Decimal Equivalent: 0.3594
Cutting Direction: Right HandOverall Length: 4-7/8"
Coolant Through: NoDrill Bit Dimension Type: Fractional Inch
Flute Type: ParabolicDrill Bit Material: High Speed Steel
Country of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 23/64 In., Decimal Equivalent 0.3594, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 4-7/8 In., Cutting Direction Right Hand, Shank Dia. 23/64 In., Flute Length 3-7/32 In., Point Type Notch Point, List Number 652, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews