Jobber Bit, #24, High Speed Steel

GUHRING |Zoro #: G2060195|Mfr #: 9005490038600

$6.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2060195 Mfr #: 9005490038600
Drill Bit Material: High Speed SteelCoolant Through: No
Point Type: Notch PointList Number: 549
Drill Bit Finish: Steam NitrideCutting Direction: Right Hand
Item: Jobber Drill BitDrill Bit Point Angle: 130 Degrees
Decimal Equivalent: 0.1520Drill Bit Dimension Type: Wire
Flute Length: 1-11/16"Drill Bit Size: #24
Shank Dia.: 3.86mmOverall Length: 3"
Country of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Wire, Drill Bit Size #24, Decimal Equivalent 0.1520, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Steam Nitride, Coolant Through No, Grade High Performance, Overall Length 3 In., Cutting Direction Right Hand, Shank Dia. 3.86mm, Flute Length 1-11/16 In., Point Type Notch Point, List Number 549, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews