KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #24, High Speed Steel

GUHRING| Zoro #: G1160372| Mfr #: 9006520038600

$12.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 3"
Point Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1160372 Mfr #: 9006520038600
Cutting Direction: Right HandOverall Length: 3"
Point Type: Notch PointShank Dia.: 3.86mm
List Number: 652Drill Bit Material: High Speed Steel
Flute Type: ParabolicGrade: High Performance
Drill Bit Size: #24Drill Bit Finish: TiN
Item: Jobber Drill BitDecimal Equivalent: 0.1520
Application: For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed SteelDrill Bit Point Angle: 130 Degrees
Flute Length: 1-11/16"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): Germany

Description

Jobber Drill Bit, Wire, Drill Bit Size #24, Decimal Equivalent 0.1520, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 3 In., Grade High Performance, Shank Dia. 3.86mm, Flute Length 1-11/16 In., Point Type Notch Point, List Number 652, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews