KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #27, Cobalt Steel

GUHRING| Zoro #: G1275766| Mfr #: 9006580036600

$18.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 2-3/4"
Point Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1275766 Mfr #: 9006580036600
Cutting Direction: Right HandOverall Length: 2-3/4"
Point Type: Notch PointShank Dia.: 3.66mm
List Number: 658Drill Bit Material: Cobalt Steel
Flute Type: ParabolicGrade: High Performance
Drill Bit Size: #27Drill Bit Finish: TiN
Item: Jobber Drill BitDecimal Equivalent: 0.1441
Application: For Alloy And Tool Steel, Hardened Steel, Nickel Alloys, Stainless Steel And TitaniumDrill Bit Point Angle: 130 Degrees
Flute Length: 1-17/32"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): Germany

Description

Jobber Drill Bit, Wire, Drill Bit Size #27, Decimal Equivalent 0.1441, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-3/4 In., Grade High Performance, Shank Dia. 3.66mm, Flute Length 1-17/32 In., Point Type Notch Point, List Number 658, For Alloy And Tool Steel, Hardened Steel, Nickel Alloys, Stainless Steel And Titanium, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews