SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, #3, High Speed Steel

GUHRING| Zoro #: G2467762| Mfr #: 9006520054100

$18.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-5/8"Drill Bit Finish: TiNDrill Bit Point Angle: 130 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2467762 Mfr #: 9006520054100
Overall Length: 3-5/8"Drill Bit Finish: TiN
Drill Bit Point Angle: 130 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: WireFlute Length: 2-1/4"
Flute Type: ParabolicDecimal Equivalent: 0.2130
Application: For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed SteelShank Dia.: 5.41mm
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Notch PointDrill Bit Size: #3
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 652Grade: High Performance
Country of Origin (subject to change): Germany

Description

Jobber Drill Bit, Wire, Drill Bit Size #3, Decimal Equivalent 0.2130, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-5/8 In., Grade High Performance, Shank Dia. 5.41mm, Flute Length 2-1/4 In., Point Type Notch Point, List Number 652, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews