20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Jobber Bit, 3/16 In., Cobalt Steel

GUHRING| Zoro #: G0705241| Mfr #: 9006220047600

$10.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0705241 Mfr #: 9006220047600
Drill Bit Material: Cobalt SteelFlute Type: Parabolic
Coolant Through: NoDrill Bit Grouping: Drill Bit
Point Type: Notch PointCutting Direction: Right Hand
Item: Jobber Drill BitDrill Bit Point Angle: 130 Degrees
List Number: 622Decimal Equivalent: 0.1874
Shank Dia.: 3/16"Overall Length: 3-3/8"
Drill Bit Finish: Steam NitrideDrill Bit Dimension Type: Fractional Inch
Flute Length: 2-15/16"Drill Bit Size: 3/16"
Country of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/16 In., Decimal Equivalent 0.1874, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Grade High Performance, Overall Length 3-3/8 In., Shank Dia. 3/16 In., Flute Length 2-15/16 In., Point Type Notch Point, List Number 622, For Alloyed And Unalloyed, Cast Iron, Cast Steel, General Steel, Hardened Steel And Stainless Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews