SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 3/16 In, High Speed Steel

GUHRING| Zoro #: G0642047| Mfr #: 9005490047600

$7.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right HandOverall Length: 3-3/8"Point Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0642047 Mfr #: 9005490047600
Cutting Direction: Right HandOverall Length: 3-3/8"
Point Type: Notch PointShank Dia.: 3/16"
List Number: 549Drill Bit Material: High Speed Steel
Flute Type: ParabolicGrade: High Performance
Drill Bit Size: 3/16"Drill Bit Finish: Steam Nitride
Item: Jobber Drill BitDecimal Equivalent: 0.1874
Application: For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed SteelDrill Bit Point Angle: 130 Degrees
Flute Length: 2-15/16"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): Germany

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/16 In., Decimal Equivalent 0.1874, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-3/8 In., Grade High Performance, Shank Dia. 3/16 In., Flute Length 2-15/16 In., Point Type Notch Point, List Number 549, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews