KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 3.25mm, High Speed Steel

GUHRING| Zoro #: G1178423| Mfr #: 9006520032500

$10.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 65.00mm
Point Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178423 Mfr #: 9006520032500
Cutting Direction: Right HandOverall Length: 65.00mm
Point Type: Notch PointShank Dia.: 3.25mm
List Number: 652Drill Bit Material: High Speed Steel
Flute Type: ParabolicGrade: High Performance
Drill Bit Size: 3.25mmDrill Bit Finish: TiN
Item: Jobber Drill BitDecimal Equivalent: 0.1280
Application: For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed SteelDrill Bit Point Angle: 130 Degrees
Flute Length: 36mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): Germany

Description

Jobber Drill Bit, Metric, Drill Bit Size 3.25mm, Decimal Equivalent 0.1280, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 65.00mm, Grade High Performance, Shank Dia. 3.25mm, Flute Length 36mm, Point Type Notch Point, List Number 652, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews