DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Jobber Bit, 3.50mm, Cobalt Steel

GUHRING| Zoro #: G1789855| Mfr #: 9006220035000

$11.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1789855 Mfr #: 9006220035000
Drill Bit Material: Cobalt SteelFlute Type: Parabolic
Coolant Through: NoDrill Bit Grouping: Drill Bit
Point Type: Notch PointCutting Direction: Right Hand
Item: Jobber Drill BitDrill Bit Point Angle: 130 Degrees
List Number: 622Decimal Equivalent: 0.1378
Drill Bit Finish: Steam NitrideDrill Bit Dimension Type: Metric
Flute Length: 39mmDrill Bit Size: 3.50mm
Shank Dia.: 3.5mmOverall Length: 70.00mm
Country of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 3.50mm, Decimal Equivalent 0.1378, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 70.00mm, Cutting Direction Right Hand, Shank Dia. 3.5mm, Flute Length 39mm, Point Type Notch Point, List Number 622, For Alloyed And Unalloyed, Cast Iron, Cast Steel, General Steel, Hardened Steel And Stainless Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews