Jobber Bit, 4.00mm, High Speed Steel

GUHRING| Zoro #: G1830263| Mfr #: 9005490040000

$5.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1830263 Mfr #: 9005490040000
Drill Bit Material: High Speed SteelFlute Type: Parabolic
Coolant Through: NoDrill Bit Grouping: Drill Bit
Point Type: Notch PointList Number: 549
Drill Bit Finish: Steam NitrideCutting Direction: Right Hand
Item: Jobber Drill BitDrill Bit Point Angle: 130 Degrees
Shank Dia.: 4mmOverall Length: 75.00mm
Decimal Equivalent: 0.1575Drill Bit Dimension Type: Metric
Flute Length: 43mmDrill Bit Size: 4.00mm
Country of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 4.00mm, Decimal Equivalent 0.1575, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 75.00mm, Cutting Direction Right Hand, Shank Dia. 4mm, Flute Length 43mm, Point Type Notch Point, List Number 549, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews