BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 5.10mm, High Speed Steel

GUHRING| Zoro #: G2012367| Mfr #: 9006520051000

$12.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: MetricFlute Type: Parabolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2012367 Mfr #: 9006520051000
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: Metric
Flute Type: ParabolicCoolant Through: No
Grade: High PerformanceItem: Jobber Drill Bit
Flute Length: 52mmDrill Bit Point Angle: 130 Degrees
Decimal Equivalent: 0.2008Drill Bit Size: 5.10mm
Point Type: Notch PointCutting Direction: Right Hand
Drill Bit Finish: TiNList Number: 652
Shank Dia.: 5.1mmDrill Bit Material: High Speed Steel
Overall Length: 86.00mmApplication: For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel
Country of Origin (subject to change): Germany

Description

Jobber Drill Bit, Metric, Drill Bit Size 5.10mm, Decimal Equivalent 0.2008, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 86.00mm, Grade High Performance, Shank Dia. 5.1mm, Flute Length 52mm, Point Type Notch Point, List Number 652, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews