KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 5/32 In., Cobalt Steel

GUHRING| Zoro #: G1640904| Mfr #: 9006580039700

$18.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 3"
Point Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1640904 Mfr #: 9006580039700
Cutting Direction: Right HandOverall Length: 3"
Point Type: Notch PointShank Dia.: 5/32"
List Number: 658Drill Bit Material: Cobalt Steel
Flute Type: ParabolicGrade: High Performance
Drill Bit Size: 5/32"Drill Bit Finish: TiN
Item: Jobber Drill BitDecimal Equivalent: 0.1563
Application: For Alloy And Tool Steel, Hardened Steel, Nickel Alloys, Stainless Steel And TitaniumDrill Bit Point Angle: 130 Degrees
Flute Length: 1-11/16"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): Germany

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/32 In., Decimal Equivalent 0.1563, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 3 In., Grade High Performance, Shank Dia. 5/32 In., Flute Length 1-11/16 In., Point Type Notch Point, List Number 658, For Alloy And Tool Steel, Hardened Steel, Nickel Alloys, Stainless Steel And Titanium, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews