SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 5.50mm, High Speed Steel

GUHRING| Zoro #: G0421337| Mfr #: 9005490055000

$8.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right HandOverall Length: 93.00mmPoint Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0421337 Mfr #: 9005490055000
Cutting Direction: Right HandOverall Length: 93.00mm
Point Type: Notch PointShank Dia.: 5.5mm
List Number: 549Drill Bit Material: High Speed Steel
Flute Type: ParabolicGrade: High Performance
Drill Bit Size: 5.50mmDrill Bit Finish: Steam Nitride
Item: Jobber Drill BitDecimal Equivalent: 0.2165
Application: For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed SteelDrill Bit Point Angle: 130 Degrees
Flute Length: 57mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): Germany

Description

Jobber Drill Bit, Metric, Drill Bit Size 5.50mm, Decimal Equivalent 0.2165, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 93.00mm, Cutting Direction Right Hand, Shank Dia. 5.5mm, Flute Length 57mm, Point Type Notch Point, List Number 549, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews