SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 6.80mm, Cobalt Steel

GUHRING| Zoro #: G0733126| Mfr #: 9006220068000

$16.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 109.00mmDrill Bit Finish: Steam NitrideDrill Bit Point Angle: 130 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0733126 Mfr #: 9006220068000
Overall Length: 109.00mmDrill Bit Finish: Steam Nitride
Drill Bit Point Angle: 130 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: MetricFlute Length: 69mm
Flute Type: ParabolicDecimal Equivalent: 0.2677
Application: For Alloyed And Unalloyed, Cast Iron, Cast Steel, General Steel, Hardened Steel And Stainless SteelShank Dia.: 6.8mm
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Notch PointDrill Bit Size: 6.80mm
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
List Number: 622Grade: High Performance
Country of Origin (subject to change): Germany

Description

Jobber Drill Bit, Metric, Drill Bit Size 6.80mm, Decimal Equivalent 0.2677, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 109.00mm, Grade High Performance, Shank Dia. 6.8mm, Flute Length 69mm, Point Type Notch Point, List Number 622, For Alloyed And Unalloyed, Cast Iron, Cast Steel, General Steel, Hardened Steel And Stainless Steel, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews