DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Jobber Bit, 6.80mm, Cobalt Steel

GUHRING| Zoro #: G0938384| Mfr #: 9006580068000

$30.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0938384 Mfr #: 9006580068000
Drill Bit Material: Cobalt SteelFlute Type: Parabolic
Coolant Through: NoDrill Bit Grouping: Drill Bit
Point Type: Notch PointList Number: 658
Drill Bit Finish: TiNDrill Bit Dimension Type: Metric
Cutting Direction: Right HandItem: Jobber Drill Bit
Drill Bit Point Angle: 130 DegreesFlute Length: 69mm
Drill Bit Size: 6.80mmShank Dia.: 6.8mm
Overall Length: 109.00mmDecimal Equivalent: 0.2677
Country of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 6.80mm, Decimal Equivalent 0.2677, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 109.00mm, Cutting Direction Right Hand, Shank Dia. 6.8mm, Flute Length 69mm, Point Type Notch Point, List Number 658, For Alloy And Tool Steel, Hardened Steel, Nickel Alloys, Stainless Steel And Titanium

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews