Jobber Bit, 7.00mm, Cobalt Steel

GUHRING| Zoro #: G0440824| Mfr #: 9006220070000

$22.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0440824 Mfr #: 9006220070000
Drill Bit Material: Cobalt SteelFlute Type: Parabolic
Coolant Through: NoDrill Bit Grouping: Drill Bit
Point Type: Notch PointList Number: 622
Drill Bit Finish: Steam NitrideDrill Bit Dimension Type: Metric
Cutting Direction: Right HandItem: Jobber Drill Bit
Drill Bit Point Angle: 130 DegreesList Number: 622
Decimal Equivalent: 0.2756Overall Length: 109.00mm
Flute Length: 69mmDrill Bit Size: 7.00mm
Shank Dia.: 7mmCountry of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 7.00mm, Decimal Equivalent 0.2756, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 109.00mm, Cutting Direction Right Hand, Shank Dia. 7mm, Flute Length 69mm, Point Type Notch Point, List Number 622, For Alloyed And Unalloyed, Cast Iron, Cast Steel, General Steel, Hardened Steel And Stainless Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews