KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 7.00mm, Cobalt Steel

GUHRING| Zoro #: G0719555| Mfr #: 9006580070000

$28.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 109.00mm
Point Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0719555 Mfr #: 9006580070000
Cutting Direction: Right HandOverall Length: 109.00mm
Point Type: Notch PointShank Dia.: 7mm
List Number: 658Drill Bit Material: Cobalt Steel
Flute Type: ParabolicGrade: High Performance
Drill Bit Size: 7.00mmDrill Bit Finish: TiN
Item: Jobber Drill BitDecimal Equivalent: 0.2756
Application: For Alloy And Tool Steel, Hardened Steel, Nickel Alloys, Stainless Steel And TitaniumDrill Bit Point Angle: 130 Degrees
Flute Length: 69mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): Germany

Description

Jobber Drill Bit, Metric, Drill Bit Size 7.00mm, Decimal Equivalent 0.2756, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 109.00mm, Grade High Performance, Shank Dia. 7mm, Flute Length 69mm, Point Type Notch Point, List Number 658, For Alloy And Tool Steel, Hardened Steel, Nickel Alloys, Stainless Steel And Titanium, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews