Jobber Bit, 7.00mm, High Speed Steel

GUHRING| Zoro #: G1220326| Mfr #: 9006520070000

$19.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1220326 Mfr #: 9006520070000
Drill Bit Material: High Speed SteelFlute Type: Parabolic
Coolant Through: NoShank Dia.: 7mm
Drill Bit Grouping: Drill BitPoint Type: Notch Point
List Number: 652Drill Bit Finish: TiN
Drill Bit Dimension Type: MetricCutting Direction: Right Hand
Item: Jobber Drill BitDrill Bit Size: 7.00mm
Drill Bit Point Angle: 130 DegreesDecimal Equivalent: 0.2756
Flute Length: 69mmOverall Length: 109.00mm
Country of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 7.00mm, Decimal Equivalent 0.2756, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 109.00mm, Cutting Direction Right Hand, Shank Dia. 7mm, Flute Length 69mm, Point Type Notch Point, List Number 652, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews