20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Jobber Bit, #8, High Speed Steel

GUHRING| Zoro #: G1239287| Mfr #: 9005490050600

$7.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1239287 Mfr #: 9005490050600
Drill Bit Material: High Speed SteelFlute Type: Parabolic
Coolant Through: NoDrill Bit Grouping: Drill Bit
Point Type: Notch PointList Number: 549
Drill Bit Finish: Steam NitrideCutting Direction: Right Hand
Item: Jobber Drill BitDrill Bit Point Angle: 130 Degrees
Overall Length: 3-3/8"Decimal Equivalent: 0.1992
Drill Bit Dimension Type: WireFlute Length: 2-3/64"
Drill Bit Size: #8Shank Dia.: 5.06mm
Country of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Wire, Drill Bit Size #8, Decimal Equivalent 0.1992, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 3-3/8 In., Cutting Direction Right Hand, Shank Dia. 5.06mm, Flute Length 2-3/64 In., Point Type Notch Point, List Number 549, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews