Jobber Bit, 8.00mm, High Speed Steel

GUHRING |Zoro #: G2305432|Mfr #: 9005490080000

$14.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2305432 Mfr #: 9005490080000
Drill Bit Material: High Speed SteelDrill Bit Dimension Type: Metric
Coolant Through: NoPoint Type: Notch Point
List Number: 549Drill Bit Finish: Steam Nitride
Cutting Direction: Right HandItem: Jobber Drill Bit
Drill Bit Point Angle: 130 DegreesFlute Length: 75mm
Drill Bit Size: 8.00mmShank Dia.: 8mm
Overall Length: 117.00mmDecimal Equivalent: 0.3150
Country of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 8.00mm, Decimal Equivalent 0.3150, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Steam Nitride, Coolant Through No, Grade High Performance, Overall Length 117.00mm, Cutting Direction Right Hand, Shank Dia. 8mm, Flute Length 75mm, Point Type Notch Point, List Number 549, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews