Jobber Bit, 9.10mm, High Speed Steel

GUHRING| Zoro #: G2079637| Mfr #: 9005490091000

$20.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2079637 Mfr #: 9005490091000
Flute Type: ParabolicDrill Bit Material: High Speed Steel
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: Metric
Point Type: Notch PointList Number: 549
Cutting Direction: Right HandOverall Length: 125.00mm
Drill Bit Finish: Steam NitrideFlute Length: 81mm
Coolant Through: NoItem: Jobber Drill Bit
Drill Bit Point Angle: 130 DegreesDrill Bit Size: 9.10mm
Shank Dia.: 9.1mmDecimal Equivalent: 0.3583
Country of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 9.10mm, Decimal Equivalent 0.3583, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 125.00mm, Cutting Direction Right Hand, Shank Dia. 9.1mm, Flute Length 81mm, Point Type Notch Point, List Number 549, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.