20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Jobber Bit, 9.50mm, Cobalt Steel

GUHRING| Zoro #: G0802706| Mfr #: 9006220095000

$40.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0802706 Mfr #: 9006220095000
Drill Bit Material: Cobalt SteelFlute Type: Parabolic
Drill Bit Finish: Steam NitrideDrill Bit Grouping: Drill Bit
Coolant Through: NoList Number: 622
Point Type: Notch PointCutting Direction: Right Hand
Drill Bit Dimension Type: MetricDrill Bit Point Angle: 130 Degrees
Item: Jobber Drill BitList Number: 622
Decimal Equivalent: 0.3740Flute Length: 81mm
Drill Bit Size: 9.50mmShank Dia.: 9.5mm
Overall Length: 125.00mmCountry of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 9.50mm, Decimal Equivalent 0.3740, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 125.00mm, Cutting Direction Right Hand, Shank Dia. 9.5mm, Flute Length 81mm, Point Type Notch Point, List Number 622, For Alloyed And Unalloyed, Cast Iron, Cast Steel, General Steel, Hardened Steel And Stainless Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.