20% OFF SELECT AUTO & TRUCK MAINTENANCE CATEGORIESENTER CODE: INGEARJuly 10-23SEE DETAILS

Jobber Bit, I, Cobalt Steel

GUHRING| Zoro #: G0915494| Mfr #: 9006580069000

$28.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Item: Jobber Drill Bit
  • Flute Length: 2-7/8"
  • Application: For Alloy And Tool Steel, Hardened Steel, Nickel Alloys, Stainless Steel And Titanium
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0915494 Mfr #: 9006580069000
Item: Jobber Drill BitFlute Length: 2-7/8"
Application: For Alloy And Tool Steel, Hardened Steel, Nickel Alloys, Stainless Steel And TitaniumDrill Bit Point Angle: 130 Degrees
Coolant Through: NoOverall Length: 4-1/4"
Drill Bit Material: Cobalt SteelPoint Type: Notch Point
List Number: 658Grade: High Performance
Drill Bit Finish: TiNFlute Type: Parabolic
Drill Bit Dimension Type: LetterCutting Direction: Right Hand
Decimal Equivalent: 0.2720Drill Bit Grouping: Drill Bit
Shank Dia.: 6.9mmDrill Bit Size: I
Country of Origin (subject to change): Germany

Description

Jobber Drill Bit, Letter, Drill Bit Size I, Decimal Equivalent 0.2720, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-1/4 In., Grade High Performance, Shank Dia. 6.9mm, Flute Length 2-7/8 In., Point Type Notch Point, List Number 658, For Alloy And Tool Steel, Hardened Steel, Nickel Alloys, Stainless Steel And Titanium, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews