BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, Q, High Speed Steel

GUHRING| Zoro #: G1200482| Mfr #: 9006520084300

$29.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: LetterFlute Type: Parabolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200482 Mfr #: 9006520084300
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: Letter
Flute Type: ParabolicCoolant Through: No
Grade: High PerformanceItem: Jobber Drill Bit
Flute Length: 3-7/16"Drill Bit Point Angle: 130 Degrees
Decimal Equivalent: 0.3319Drill Bit Size: Q
Point Type: Notch PointCutting Direction: Right Hand
Drill Bit Finish: TiNList Number: 652
Shank Dia.: 8.43mmDrill Bit Material: High Speed Steel
Overall Length: 4-39/64"Application: For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel
Country of Origin (subject to change): Germany

Description

Jobber Drill Bit, Letter, Drill Bit Size Q, Decimal Equivalent 0.3319, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-39/64 In., Grade High Performance, Shank Dia. 8.43mm, Flute Length 3-7/16 In., Point Type Notch Point, List Number 652, For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews